- 20V MAX XR TOOL CONNECT 3-SP HD
description
- The DCD997 Cordless Premium Hammerdrill is based on the latest DEWALT® XR® Premium Hammerdrill (DCD996) with additional integrated Bluetooth® technology. Connect to the Tool Connect™ free mobile app and Inventory Manager web portal to track, manage, and customize the tool. With integrated Bluetooth® technology, you do not need a Tool Connect® battery to utilize tracking functionality.͍ ͍ The Tool Connect™ 3-part inventory management solution includes the app and Inventory Manager web portal that work together to help you better communicate updates from the field to the office. You will get updates regarding the whereabouts of tools, materials and equipment, meaning your assets are tracked during the day and accountability is placed on appropriate crew members. Use Tool Connect™ tools along with Tool Connect™ batteries, Connector and Tag for a complete inventory management solution.
features
- LAST SEEN feature helps reduce wasted time and money by providing the street address of where your premium hammerdrill was last in range of your Tool Connect™-enabled device
- Easily and quickly assign tools to jobsites and users on the Tool Connect™ Inventory Manager software, increasing accountability and reducing lost tools
- Receive diagnostics on the tool like internal coin cell battery life, temperature, number of trigger pulls, and how long the tool has been running
- Set "disable when out of range" alerts to help deter unauthorized use or theft
- Once you've downloaded the Tool Connect™ app, easily pair with the app by holding down the pair button on the tool foot for 3-5 seconds
- Includes a default Home mode and 3 programmable modes to customize speed and light brightness
- Customize the brightness and delay of the integrated LED light
- Integrated blue LED light indicates when your hammerdrill is paired with your Tool Connect™ app
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
| Weight | 4.332 LB |
| EAN or UPC | 885911709996 |

