
- 20V MAX XR LI-ION BL COMPACT KIT
description
- The 20V MAX XR Cordless Drill/Driver Kit is ideal for most drilling and fastening applications on the jobsite or at home. This drill features a brushless motor that delivers up to 57% more runtime over brushed. The drill is lightweight and compact so you can work in tight spaces for extended periods of time. The high-speed transmission delivers 2-speed variations allowing you to choose the level of performance needed for various applications. Comfort grip adds balance and control. Includes a kit bag, 5.0Ah battery, and charger.
features
- Brushless motor delivers up to 57% more runtime over brushed
- Compact (6.9-in. front to back), lightweight (3.4 lbs.) design fits into tight areas
- Ergonomic comfort grip handle provides ideal balance and tool control
- 3-Mode LED provides lighting in dark or confined spaces up to 20 times brighter than the previous model
- High-speed transmission with two speed settings (0-550/0-2,000 rpm) delivers up to 30% faster application speeds
- Metal 1/2-in. ratcheting chuck for superior bit gripping strength
- LED spotlight mode features a 20-minute shutoff function, allowing for extended work time in dark or confined spaces
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
Weight | 0.4 LB |
EAN or UPC | 885911645669 |
