Skip to content Skip to navigation menu
DeWaltDCD778B

DCD778B

20V MAX COMPACT HAMMERDRILL
Item #119013270
  • 20V MAX COMPACT HAMMERDRILL
DeWaltDCD778B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX COMPACT HAMMERDRILL

description

  • This Brushless Compact Hammer Drill/Driver is designed with a high performance brushless motor that delivers 340 unit watts out (UWO) and up to 57% more runtime over brushed motors. This hammer drill/driver has a two-speed transmission for a a wide range of applications. Equipped with a bright LED for working in dark or confined spaces. Increased comfort, the handle features an ergonomic design for balance and easier tool control. Battery and charger sold separately.

features

  • Brushless motor for efficient performance and runtime
  • 340 UWO of power to help get the job done
  • 1/2-In ratcheting chuck provides superior bit gripping strength
  • Variable speed trigger allows for control and precision on delicate work surfaces
  • Lightweight at only 2.5 lbs
  • LED light for superior visibility
Weight 2.974 LB
EAN or UPC 885911723640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison