
- 20V MAX COMPACT BRSHLS DRILL/DRIVE
description
- This Brushless Compact Drill/Driver is designed with a high performance brushless motor that delivers 340 unit watts out (UWO) and up to 57% more runtime over brushed motors. This hammer drill/driver has a two-speed transmission for a a wide range of applications. Equipped with a bright LED for working in dark or confined spaces. Increased comfort, the handle features an ergonomic design for balance and easier tool control. Battery and charger sold separately.
features
- DEWALT brushless motor delivers more run time over brushed
- Compact (7.52-front to back), lightweight design fits into tight areas
- Ergonomic comfort grip handle provides ideal balance and tool control
- LED light with 20-second trigger release delay provides increased visibility in dark or confined spaces
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
Weight | 2.829 LB |
EAN or UPC | 885911723633 |
