Skip to content Skip to navigation menu
DeWaltDCD708C2

DCD708C2

20V MAX COMPACT BRUSHLESS DRILL KIT
Item #117182592
DeWaltDCD708C2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 20V MAX* Compact Brushless Drill/Driver kit includes two 20V MAX* Lithium Ion Batteries, a charger, and a carrying bag. At only 6.3 in. front to back, this drill features a high performance brushless motor that delivers 340 unit watts outs (UWO) and LED light to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warrenty so you can buy with confidence.

features

  • Compact at only 6.3 in. front to back designed to fit in tight spaces
  • Lightweight at only 2.8 lbs.
  • LED foot light for superior visibility
  • Variable speed trigger allows for control and precision on delicate work surfaces
  • DEWALT built brushless motor for efficient performance and runtime
  • 1/2 in. ratcheting chuck provides superior biut girpping strength
  • 340 UWO of power to help get the job done
Weight 5.586 LB
EAN or UPC 885911593168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison