- 20V MAX COMPACT BRUSHLESS DRILL
description
- This 20V MAX* Compact Brushless Drill/Driver is only 6.3 in. front to back, and features a high performance brushless motor that delivers 340 unit watts outs (UWO) and LED light to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warrenty so you can buy with confidence. Battery and charger sold separately.
features
- Compact at only 6.3 in. front to back designed to fit in tight spaces
- Lightweight at only 2.8 lbs.
- LED foot light for superior visibility
- Variable speed trigger allows for control and precision on delicate work surfaces
- DEWALT built brushless motor for efficient performance and runtime
- 1/2 in. ratcheting chuck provides superior biut girpping strength
- 340 UWO of power to help get the job done
| Weight | 2.716 LB |
| EAN or UPC | 885911571111 |

