
description
- This cordless kit includes one 3/8-in hammer drill/driver, two 12V MAX 2Ah batteries, charger, and tool bag. The XTREME 12V MAX brushless 3/8-in cordless hammer drill/driver is compact and performance packed. It designed for precision and great for a variety of drilling applications. This cordless hammer drill is only 6.6-in long with 250-UWO and a 25,500-BPM to get a majority of applications done. It also features a bright LED positioned on the foot to illuminate all work areas.
features
- DEWALT built brushless motor for efficient performance and runtime
- 3/8-In ratcheting chuck for a wide variety of bits
- 2-Speed transmission and 15-clutch settings for a variety of applications
- LED foot light for superior visibility
- Lightweight at only 2.3-lbs (tool only)
- Compact at only 6.6-in front to back
- 20V MAX
- maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
- 3-Year limited warranty for added peace of mind
Weight | 4.72 LB |
EAN or UPC | 885911633727 |
