
- 12V XTREME MULTI-HEAD DRILL/DRIVE
description
- Take on a wide range of drilling jobs with the incredible versatility offered by the XTREME™ 12V MAX Brushless Cordless 5-in-1 Drill/Driver Kit. Designed to improve access in hard-to-reach spaces, this Multi-Head Drill/Driver Kit features 4 dedicated attachment solutions. Drill and fasten in confined spaces with ease using the 1/4 in. hex right angle attachment, while the 1/4 in. hex quick release offset accessory delivers high performance in challenging corner spots. Conveniently load 1 in. bits using one hand with the 1/4 in. hex quick release add-on, then tackle precision applications like drilling small pilot holes with the 3/8 in. ratcheting chuck attachment. Keep your bits close at hand with the built-in 1/4 in. hex bit holder with internal magnet for short tool length. At less than 5 in. long, this compact tool offers pro-level usability with 2-speed transmission and 15 clutch settings for the control you need to complete a variety of projects. Includes a DCB122 12V MAX 2.0Ah Battery, DCB112 Charger, Belt Hook, and Kit Bag.
features
- ACCESS TIGHT SPACES with compact, lightweight design and 4 dedicated attachment solutions
- BUILT FOR CONTROL AND CONSISTENCY: High speed transmission with 2 speed settings and 15 clutch settings
- OPTIMIZED PERFORMANCE AND RUNTIME: Brushless motor offers pro-grade efficiency
- BRIGHTEN DARK WORKSPACES with LED foot light
- MANEUVER WITH EASE: Compact, lightweight tool weighs 1.6 lbs. (without battery or attachments)
- Drill and fasten in confined spaces with 1/4 in. hex right angle attachment, access corners with 1/4 in. hex quick release offset accessory, execute one-handed bit loading with the 1/4 in. hex quick release attachment
Weight | 6.99 LB |
EAN or UPC | 885911780551 |
