
description
- The DCD701 XTREME™ 12V MAX Brushless 3/8-in cordless drill/driver kit is compact and performance packed. This drill is ideal for precision applications like drilling small pilot holes. It can also can accept up to a 1/2-in spade bit. At only 5.97-in long, it is packed to perform with a 2-speed transmission. It also features a bright LED positioned light on the foot to illuminate work areas.
features
- DCD701 12V MAX Brushless 3/8-in drill/driver has 32% more power (when using DCB122 2 Ah battery vs DCD710 drill/driver using 1.3 Ah battery)
- Brushless motor for efficient performance and runtime
- 3/8-In ratcheting chuck for a wide variety of bits
- 2-Speed transmission and 15 clutch settings for a variety of applications
- LED foot light for superior visibility
- Lightweight at 1.9 lbs (tool only)
- Kitted with 2.0 Ah batteries with state of charge indicator
- Belt clip conveniently allows user to carry tool while not in use
- Includes DCD701B 12V MAX Brushless 3/8-in drill/driver, two DCB122 12V MAX batteries with state of charge indicator, DCB112 12V and 20V MAX charger, belt clip and tool bag
Weight | 4.72 LB |
EAN or UPC | 885911603850 |
