
description
- The XTREME 12V MAX brushless 3/8-in cordless drill/driver (tool only) is compact and performance packed. This drill is ideal for precision applications like drilling small pilot holes and accepts up to 1/2-in spade bits. At only 5.97-in long, it is packed to perform with a 2-speed transmission. It also features a bright LED positioned light on the foot to illuminate work areas. Batteries and charger sold separately.
features
- Brushless motor for efficient performance and runtime
- 3/8-In ratcheting chuck for a wide variety of bits
- 2-Speed transmission and 15 clutch settings for a variety of applications
- LED foot light for superior visibility
- Lightweight at 1.9 lbs (tool only)
- Belt clip conveniently allows user to carry tool while not in use
- DCD701 12V MAX Brushless 3/8-in drill/driver has 32% more power (when using DCB122 2 Ah battery vs DCD410 drill/driver using 1.3 Ah battery), battery not included
- Includes DCD701B 12V MAX Brushless 3/8-in drill/driver and a belt clip
Weight | 0.0 LB |
EAN or UPC | 885911603843 |
