Skip to content Skip to navigation menu
DeWaltDCD471B

DCD471B

60V MAX STUD & JOIST DRILL 7/16IN QC
Item #117449693
  • 60V MAX STUD & JOIST DRILL 7/16IN QC
DeWaltDCD471B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60V MAX STUD & JOIST DRILL 7/16IN QC

description

  • This 60V MAX* Quick Change Stud and Joist Drill is DEWALT's most powerful drill. It is designed to handle a wide range of large drilling applications. In addition to the integral clutch, the DEWALT anti-rotation E-Clutch System, offers technology capable of detecting the motion of the tool and shuts it down if necessary, in a bind up situation. The red indicator LED illuminates when the E-Clutch System is engaged.

features

  • DEWALT anti-rotation E-Clutch System, offers technology capable of detecting the motion of the tool and shuts it down if necessary, in a bind up situation. The red indicator LED illuminates when the E-Clutch System is engaged.
  • 7/16 in. Hex Quick-Change chuck for fast and easy bit changes.
  • 2-speed settings (0 RPM to 400 RPM/0 RPM to 1320 RPM) to match appropriate speed to the application.
  • Quick-shift speed selector allows the user to easily change speeds without having to feather the trigger
  • Magnesium gear case reduces weight while maintaining jobsite durability
  • Power of corded with the freedom of cordless
  • Tool Connect tag ready. Installing a DEWALT tool tag allows for tracking and locating of the drill using the DEWALT Tool Connect app
  • Up to 4-5/8 in. self-feed bits into wood
  • Up to 6-1/4 in. hole saws into wood
Weight 17.637 LB
EAN or UPC 885911696609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison