description
- The DCD470 60 V MAX* in-line stud and joist drill is DeWalt's most powerful drill on the market. It is designed to handle a wide range of large drilling applications. . Even with all this power the unit is designed to keep the user in control. In addition to the integral clutch, the DEWALT anti-rotation E-Clutch® system, offers technology capable of detecting the motion of the tool. This feature senses the motion of the tool and shuts it down if necessary. The red indicator LED illuminates when the E-Clutch® system is engaged.
features
- In addition to the integral clutch, the DEWALT anti-rotation E-Clutch® system, offers technology capable of detecting the motion of the tool. this feature senses the motion of the tool and shuts it down if necessary . the red indicator LED illuminates when the E-Clutch® system is engaged.
- 2 variable speed ranges (0-400/ 0 to 1320 RPM) to match appropriate speed to the application
- Magnesium gear case to reduce weight while maintaining jobsite durability.
- Power of the cord with cordless freedom
- 60 V MAX* Brushless motor for increase power and runtime
- Tool connect™ tag ready. installing a DEWALT tool tag allows for tracking and locating of the drill using the DEWALT tool connect ™ app.
- Quick-shift speed selector allows the user to easily change speeds without having to feather the trigger.
| Weight | 17.637 LB |
| EAN or UPC | 885911537704 |

