- 60V STUD/JOIST DRILL KIT
description
- The DEWALT 60 V MAX* VSR stud and joist drill with E-Clutch® system features a 1/2 In. chuck and brushless motor that provides corded power in a cordless solution. Ideal for plumbers, electricians and HVAC installers who need to drill large diameter holes in wood. This drill provides exceptional power, control, durability, and runtime with its 60 V brushless motor, E-Clutch® system, mechanical clutch, and 2 variable-speed ranges. Equipped with the innovative bind-up control feature called E-Clutch® system this drill increasing user control in bind-up/stall situations by sensing a stall during use and managing torque accordingly.
features
- 60 V Brushless motor for increase power and runtime
- Power of a cord with cordless freedom
- Adjustable bail handle and 2-position side handle for leverage and control
- 2 variable speed ranges (0-300 / 0 to 1250 rpm) to match appropriate speed to the application
- E-clutch is a perform and protect feature that detects reactionary torque caused by a bind-up or stall and reduces speed to a manageable level until control is regained.
- Metal-gear housing for jobsite durability and increased reliability
- The DEWALT perform and protect line of power tools is designed to provide a high level of one or more of the following: control, dust containment, or low vibration, without
| Weight | 24.25 LB |
| EAN or UPC | 885911452717 |

