
- 20V FVA QC COMPACT S&J DRILL KIT
description
- Efficiently tackle heavy-duty work using the 20V MAX* Brushless Cordless 7/16 in. Compact Quick Change Stud and Joist Drill Kit with FLEXVOLT ADVANTAGE™. Easily change bits and keep your work pace up with the 7/16 in. hex quick change chuck. Avoid tool damage and accidents in bind-up situations with this high-performance drill, which features an anti-rotation E-Clutch® System that senses the movement of the tool to instantly turn it off when necessary. Get more done throughout the workday without stopping to recharge as you drill up to 495 7/8 in. holes per charge with this high-mobility power tool. The stud and joist drill works with DEWALT FLEXVOLT® battery packs, which were engineered to amplify your drill's output as you work.
features
- TOOL SHUTS DOWN IN BIND-UP SITUATIONS: E-Clutch® System shuts the tool down when necessary
- UP TO 83% MORE POWERFUL when using a DCB609 pack**
- QUICK BIT CHANGES with 7/16 in. hex quick change chuck
- CONVENIENCE AND CAPACITY: Drill up to a 4 in. with a Hole Saw and a 2-9/16 in. with a self-feed bit
- TRACK AND LOCATE WITH TOOL CONNECT™ APP: Installing a DEWALT Tool Connect™ Chip (sold separately) allows for monitoring and pinpointing of the drill location on the jobsite
- DESIGNED FOR HIGH PRODUCTIVITY: Drill up to 495 holes with a 7/8 in. auger bit on a single charge***
Weight | 17.965 LB |
EAN or UPC | 885911736220 |
