
- 20V FVA QC COMPACT S&J DRILL BARE
description
- Stay productive on the jobsite with the 20V MAX* Brushless Cordless 7/16 in. Compact Quick Change Stud and Joist Drill with FLEXVOLT ADVANTAGE™. Conveniently swap bits mid-job with little time lost using the 7/16 in. hex quick change chuck. Don’t worry about bind-up situations, this drill uses anti-rotation E-Clutch® technology to detect the motion of the tool and shut it down if necessary. You can spend less time recharging and more time working as you drill up to 495 7/8 in. holes per charge with the stud and joist drill. This power tool is compatible with DEWALT FLEXVOLT® battery packs, which were designed to enhance your tool's performance and output. Battery and charger sold separately.
features
- TOOL SHUTS DOWN IN BIND-UP SITUATIONS: E-Clutch® System shuts the tool down when necessary
- UP TO 83% MORE POWERFUL when using a DCB609 pack**
- QUICK BIT CHANGES with 7/16 in. hex quick change chuck
- CONVENIENCE AND CAPACITY: Drill up to a 4 in. with a Hole Saw and a 2-9/16 in. with a self-feed bit
- TRACK AND LOCATE WITH TOOL CONNECT™ APP: Installing a DEWALT Tool Connect™ Chip (sold separately) allows for monitoring and pinpointing of the drill location on the jobsite
- DESIGNED FOR HIGH PRODUCTIVITY: Drill up to 495 holes with a 7/8 in. auger bit on a single charge***
Weight | 10.606 LB |
EAN or UPC | 885911699419 |
