
- 20V FVA COMPACT S&J DRILL BARE
description
- Get more done as you take on heavy-duty projects with this 20V MAX* Brushless Cordless 1/2 in. Compact Stud and Joist Drill with FLEXVOLT ADVANTAGE™. This drill helps prevent accidents and damage with its anti-rotation E-Clutch® System, which offers technology capable of detecting the motion of the tool and shutting it down when needed. Expedite your workflow with this power tool, which was engineered to finish up to 495 7/8 in. holes per charge. The Compact Stud and Joist Drill’s output is amplified when paired with a DEWALT FLEXVOLT® battery thanks to FLEXVOLT ADVANTAGE™ technology. Battery and charger sold separately.
features
- TOOL SHUTS DOWN IN BIND-UP SITUATIONS: E-Clutch® System shuts the tool down when necessary
- UP TO 83% MORE POWERFUL when using a DCB609 pack**
- CONVENIENCE AND CAPACITY: Drill up to a 4 in. with a Hole Saw and a 2-9/16 in. with a self-feed bit
- TRACK AND LOCATE WITH TOOL CONNECT™ APP: Installing a DEWALT Tool Connect™ Chip (sold separately) allows for monitoring and pinpointing of the drill location on the jobsite
- DESIGNED FOR HIGH PRODUCTIVITY: Drill up to 495 holes with a 7/8 in. auger bit on a single charge***
Weight | 11.135 LB |
EAN or UPC | 885911736213 |
