Skip to content Skip to navigation menu
DeWaltDCD443B

DCD443B

20V XR PD QC COMPACT S&J DRILL BARE
Item #119013264
  • 20V XR PD QC COMPACT S&J DRILL BARE
DeWaltDCD443B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V XR PD QC COMPACT S&J DRILL BARE

description

  • Tackle a range of jobs with this 20V MAX XR Brushless Cordless 7/16 in. Compact Quick Change Stud and Joist Drill. Get the level of performance you need with the drill integrated POWER DETECT, which was designed to optimize its output when used with high-capacity XR
  • batteries. Easily swap bits with the 7/16 in. hex quick change chuck and maintain high productivity with almost no downtime. The power tool detects motion to prevent unwanted rotation with its E-Clutch System and safely shuts it down if necessary. The high-utility, compact Stud and Joist Drill can handle some of the most demanding projects with the capacity to complete up to 400-7/8 in. holes per charge. Battery and charger sold separately.

features

  • TOOL SHUTS DOWN IN BIND-UP SITUATIONS: E-Clutch System shuts the tool down when necessary
  • UP TO 50% MORE POWERFUL when using a DCB208 pack
  • QUICK BIT CHANGES with 7/16 in. hex quick change chuck
  • CONVENIENCE AND CAPACITY: Drill up to a 4 in. with a Hole Saw and a 2-9/16 in. with a self-feed bit
  • TRACK AND LOCATE WITH TOOL CONNECT APP: Installing a DEWALT Tool Connect Chip (sold separately) allows for monitoring and pinpointing of the drill location on the jobsite
  • DESIGNED FOR HIGH PRODUCTIVITY: Drill up to 400 holes with a 7/8 in. auger bit on a single charge
Weight 10.617 LB
EAN or UPC 885911699402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison