description
- Clear drains with less setup. The 20V MAX XR Brushless drain snake is a cordless solution that uses the same battery and charger as your other 20V MAX tools. It comes equipped with a 5/16-in. x 25-ft black oxide drain cable with bulb head, and the removable inner drum can accept up to 3/8-in x 35-ft cable for pipes up to 3-in.
features
- Removable drum accepts up to 3/8-in x 35-ft cable for use in up to 3-in pipes
- Fixed outer shroud helps protect surfaces from rotating drum
- Pivoting LED light with 3 brightness modes to help provide illumination
- Sliding nose cone allows for quick locking/releasing of cable
- Ergonomic handle for comfortable grip
- Variable speed trigger with drill-style inline forward/reverse for ease of use
- Clears blockages from drains
- Maximum initial battery voltage (measured without a workload) is 20 volts, Nominal voltage is 18
| Weight | 26.07 LB |
| EAN or UPC | 885911505048 |

