description
- The DEWALT® 60 V MAX* mixer/drill with e-clutch® system has over 2x the power of our corded mixer allowing it to easily mix thinset, tile mortar, and fiber reinforced concrete**. In addition to mixing, the powerful brushless motor allows the DCD130 to tackle demanding drilling applications. In order to improve control the mixer/drill has anti-rotation e-clutch® system, which offers technology capable of detecting the motion of the tool. This feature senses the motion of the tool and shuts it down if necessary. The red indicator LED&tbsp
- illuminates when the e-clutch® system is engaged. **DCD130 Mixer/drill using DCB606 battery compared to DeWalt's DW130V corded mixing drill (battery sold separately).
features
- Integrated e-clutch® system helps to improve user control.
- 3-Position side handle allows for optimum position while mixing.
- Continuous variable speed trigger allows the correct speed to be found.
- Mix up to 19 premixed drywall buckets (4.5 gal) on a single charge using DCB606 FLEXVOLT battery (6 Ah).**
- Mix up to 17 buckets of tile mortar (5 gal) on a single charge using DCB606 FLEXVOLT battery (6 Ah).**
- Mix up to 9 buckets of concrete (4.5 gal) on a single charge using DCB606 FLEXVOLT battery (6 Ah).**
| Weight | 7.75 LB |
| EAN or UPC | 885911561006 |

