- DEWALT FLEXVOLT CHAINSAW 60V 2Ah 16IN
description
- The DEWALT 60 V MAX* chainsaw features a low kick back 16 In. Oregon® bar and chain for both construction and outdoor cutting applications. Its tool-free chain tensioning and bar tightening knob enable proper bar clamping force, and it features auto-oiling for continuous lubrication. It has a 60 V MAX* FLEXVOLT battery that Powers 60 V MAX* tools or it can be backwards compatible to work with 20 V MAX* tools.
features
- Low kick back 16 In. Oregon® bar and chain for construction and outdoor cutting applications
- Tool-free chain tensioning and bar tightening knob for proper bar clamping force
- Auto-oiling for continuous lubrication. quarter-turn oil cap for quick oil re-fills
- Chain brake for kick back protection
- Up to 70 cuts per charge* *on a 6 In. x 6 In. pressure treated pine wood
| Weight | 17.42 LB |
| EAN or UPC | 885911636322 |

