
- DEWALT 20V CORDLESS COMPRESSOR KIT
description
- Keep using the pneumatic tools you already have while enjoying the convenience and portability of cordless with the 20V MAX* 2-1/2 Gallon Brushless Cordless Air Compressor. Each battery charge can sink up to 970 nails**, providing runtime to complete a variety of applications. Its OneTurn™ Regulator means you won’t have to fight with the dial. Plus, it's made right here in the USA with global materials.
features
- DO MORE IN LESS TIME: Drive up to 970 nails per charge**
- VERSATILITY AND POWER: Air delivery of 1.0 SCFM at 90 psi†
- FAST AND ACCURATE PRESSURE ADJUSTMENTS with OneTurn™ Regulator
- PROTECT CRITICAL COMPONENTS with heavy-duty roll cage design
- THE CONVENIENCE OF CORDLESS: Brushless motor with a heavy-duty oil-free pump
- LIGHTWEIGHT AND PORTABLE: Weighs only 21-1/2 lbs.
- QUIET OPERATION: 80 dBA‡ operational noise level
- MORE NAILS PER CYCLE: Up to 81% more nails with each charge on a 20V/60V MAX* battery
Weight | 28.75 LB |
EAN or UPC | 885911772891 |
