
- 20V MAX POWERSTACK BATTERIES 2-PACK
description
- Introducing THE NEXT DIMENSION IN POWER™ with the 20V MAX DEWALT POWERSTACK™ Compact Battery 2-Pack. Get 50% more power with a 25% smaller footprint using batteries that work with the 20V MAX tools and chargers you already have. These batteries provide twice the lifetime and features an impact-resistant, overmolded base with non-marring material. Take advantage of our lightest and most powerful battery as the rubber overmold base and twice the lifetime combine to form a dependable Lithium Ion solution.
features
- 50% more power in a 25% more compact battery
- DESIGNED TO RESIST WEAR-AND-TEAR: Durable, overmolded base provides impact resistance
- LONG-LASTING: Battery provides 2X Lifetime
- AVOID UNPLANNED WORK STOPPAGES: LED fuel gauge displays state-of-charge
- 20V MAX SYSTEM COMPATIBILITY: Battery works with all DEWALT® 20V MAX tools and chargers
Weight | 1.6 LB |
EAN or UPC | 885911782326 |
