Skip to content Skip to navigation menu
DeWaltDCBL772B

DCBL772B

DEWALT 60V AXIAL BLOWER BARE
Item #117182609
DeWaltDCBL772B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • As part of the 60 V MAX* FLEXVOLT® battery system of high-powered products, the 60 V MAX* FLEXVOLT brushless handheld axial blower Powers through your task with up to 600 CFM of air volume and 125 mph. It features a variable speed trigger and speed lock to control the blower output. The brushless motor design is high efficiency to provide high power and helps extend runtime. This kit also comes with a 20 V/ 60 V MAX* FLEXVOLT battery that can both power your line-up of 60 V MAX* tools and equipment as well as your 20 V MAX* tools and can be charged with your 20 V MAX* chargers.

features

  • High-efficiency brushless motor helps extend runtime
  • Powers through debris at up to 600 CFM of air volume at 125 MPH
  • Designed to withstand everyday heavy-duty usage
  • Variable speed trigger and speed lock maintain control of the blower output
Weight 0.0 LB
EAN or UPC 885911637534
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison