Skip to content Skip to navigation menu
DeWaltDCBL722P1

DCBL722P1

5AH DW GEN 2 20V BRUSHLESS BLOWER KIT
Item #117182612
DeWaltDCBL722P1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 20V MAX* Brushless Handheld Blower provides the ability to clear debris with an air volume of up to 450 cubic feet per minute and up to 125 miles per hour with the concentrator nozzle. With a lightweight and ergonomic design, the blower gives users directional control and tackles user fatigue. The variable speed trigger and speed lock give the user full power control.

features

  • Up to 450 CFM of air volume and up to 125 Mph with concentrator
  • Innovative axial fan design that maximizes on air output and run time
  • Low noise during operation - 66 dB(A), ideal for noise sensitive regions and properties
  • High-efficiency brushless motor helps extend run time and motor life
  • Lightweight and ergonomic design allows for easy control and arm movement
  • Variable trigger and speed lock for precise power control
Weight 10.2 LB
EAN or UPC 885911676083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison