Skip to content Skip to navigation menu
DeWaltDCB203G

DCB203G

20V MAX OIL-RESISTANT 2AH BATTERY
Item #119013251
  • 20V MAX OIL-RESISTANT 2AH BATTERY
DeWaltDCB203G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX OIL-RESISTANT 2AH BATTERY

description

  • Made for jobs involving regular use of oil, grease, or solvent, 20V MAX* Oil-Resistant Batteries are ideal for a variety of tasks. The robust battery resists chemical corrosion with a glass-filled, nylon housing for long product life. Easily move around your workspace with the battery’s compact, lightweight construction and get the most out of your tool with 2.0Ah of power. There’s no reason to worry about damaging the battery while you work, its non-marring, over-molded rubber base protects it from drops and collisions. Compatible with all DEWALT and Mac Tools 20V MAX* power tools and chargers, the highly efficient battery includes a 3-LED fuel gauge and is protected by a 3-year limited warranty.

features

  • MOVE AROUND WORK AREAS WITH EASE with the battery’s compact and lightweight build
  • EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
  • WIDELY COMPATIBLE: Versatile battery can be used with all DEWALT and Mac Tools 20V MAX* tools and chargers
  • RESISTS DAMAGE FROM ENVIRONMENT: Recommended for work involving regular exposure to oils, grease, and solvent
Weight 0.887 LB
EAN or UPC 885911729215
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison