- 12V MAX 5Ah LITHIUM ION BATTERY
description
- Maximize performance of your 12V MAX tools with the DEWALT 12V MAX 5Ah Battery. At more than triple the capacity of original 12V MAX batteries (DCB120), the DCB126 provides extended run time with all 12V MAX tools while retaining a lightweight, compact design. With the built-in Fuel Gauge LED charge indicator, you'll always know when your battery is ready for work. DCB126 includes 2-year limited warranty and 90-day money-back guarantee.
features
- EXTENDED RUNTIME: 5.0Ah (60 watt-hours) capacity increases performance
- SHOWS STATE-OF-CHARGE: Includes fuel gauge LED charge indicator while remaining lightweight and compact
- Compatible with all 12V MAX tools and chargers
- Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8
| Weight | 0.972 LB |
| EAN or UPC | 885911686310 |

