Skip to content Skip to navigation menu
DeWaltDCB124

DCB124

12V MAX LITHIUM ION BATTERY 2-PK
Item #117182621
DeWaltDCB124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DCB124 12V MAX 3Ah Lithium Ion Battery provides additional run time for DEWALT 12V MAX tools, with 50% more capacity than the DCB122 2Ah battery. The DCB124 now includes the Fuel Gauge LED charge indicator, making it easy to check that your battery is ready for the job. DCB124 is compatible with all DEWALT 12V MAX tools, and includes 2-year limited warranty.

features

  • 3 Amp Hour (36 Watt hour) capacity provides extended runtime
  • Includes Fuel Gauge 3-LED charge indicator
  • Compatible chargers: DCB100, DCB101, DCB102, DCB103, DCB104, DCB107, DCB112, DCB113, DCB115, DCB119
  • 2 Year limited warranty
Weight 0.57 LB
EAN or UPC 885911617543
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison