Skip to content Skip to navigation menu
DeWaltDCB119

DCB119

12V MAX - 20V MAX Li-Ion Vehicle Battery Charger
Item #106523670
  • 12V MAX - 20V MAX Li-Ion Vehicle Battery Charger
DeWaltDCB119
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12V MAX - 20V MAX Li-Ion Vehicle Battery Charger

description

  • The DCB119 12V MAX-20V MAX Lithium Ion Vehicle Battery Charger allows professionals to charge their battery on the way to the job to minimize down-time. Charges for less than an hour and automatically shuts off when charge is complete to protect vehicle battery.

features

  • Charges all DEWALT® 12V - 20V MAX Li-Ion batteries from a vehicle's power outlet enabling batteries to be charged while driving to work or on a job site
  • Quickly charges batteries to minimize down time: DCB120 (12V MAX, 1.3 Ah) charges in 40 minutes
  • DCB201 (20V MAX, 1.5 Ah) charges in 45 minutes
  • DCB200 (20V MAX, 3.0 Ah) charges in 90 minutes
  • Automatic shut-off protects excessive discharge of vehicle's battery
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold
Weight 1.0 LB
EAN or UPC 885911239721
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison