
- SHELL 12A FAST CHARGER
description
- This 12 Amp Fast Charger has the highest charge rate in our 20V MAX line while minimizing downtime on the site. The new Stage-1 and Stage-2 LED indicators communicate more about the battery’s state of charge than those without. The Stage-1 LED blinks until the battery is approximately 80% charged. It then stays solid and the Stage-2 LED blinks until the battery is fully charged. The latching technology increases the durability of the charger and battery connection, adding safer transport when the battery is installed.
features
- Compatible with all 20V MAX tools
- Stage-1 and Stage-2 LED format communicates more to the user about the batteries state of charge
- Internal fan pulls air across batteries to cool and reduce hot/cold pack delays
- Fan-assisted cooling results in faster charge times and reduced downtime in the field
- Through-hole wall mounts
- Double insulated design
Weight | 2.2 LB |
EAN or UPC | 885911644013 |
