Skip to content Skip to navigation menu
DeWaltDARB6K0525

DARB6K0525

7" 50G XP3 FIBER DISC 25PK
Item #117182663
DeWaltDARB6K0525
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 7 In. 50 g XP3 fiber disc.

features

  • Tough ceramic grain for the highest stock removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
  • 5/8 In. 11 arbor discs use quick lock backing pads for quick disc changing
Weight 0.12 LB
EAN or UPC 885911092418
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison