Skip to content Skip to navigation menu
DeWaltDAFE1F0610

DAFE1F0610

2" X 1" X 1/4" HP 60G FLAP WHEEL
Item #117182790
DeWaltDAFE1F0610
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 2 In. x 1 In. x 1/4 In. HP 60 g flap wheel.

features

  • High performance aluminum oxide grain for fast material removal
  • Premium abrasives cloth provides long wheel life
  • Surface finishing and preparation
  • Manufactured by DEWALT
Weight 0.12 LB
EAN or UPC 885911171557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison