Skip to content Skip to navigation menu
DeWaltD36000S

D36000S

SHELL 10" HEAVY DUTY WET TILE SAW W/STAN
Item #117450086
  • SHELL 10" HEAVY DUTY WET TILE SAW W/STAN
DeWaltD36000S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHELL 10" HEAVY DUTY WET TILE SAW W/STAN

description

  • For the professional tile installer, this 10 in. High Capacity Wet Tile Saw provides 37 in. rip cut capacity, 8-1/2 in. crosscut capacity, and 1/32 in. over 30 in. accuracy*. The rip cut capacity, along with an 18 in. cutting clearance (left of blade), allow you to rip 36 in. x 36 in. tile in half. The crosscut capacity is ideal for 6 in. sill cutting and up to 8 in. x 48 in. plank cutting at a 30% offset. Perform rip cuts up to 41 in. with plunge. The 28-7/8 in. width from column to cart edge allows you to pass through standard 30 in. door frames. When the water tray system is installed, 18 in. x 36 in. and 24 in. x 24 in. tiles are fully contained within the coverage area, limiting mess when working indoors. And, at 91 lbs., it’s made for portability to and from the jobsite.

features

  • Cut-line indicator, rigid frame, and stainless steel rollers provide cutting accuracy to within 1/32 in. over 30 in. cuts*.
  • 37 in. rip cut capacity (41 in. with plunge) and 18 in. cutting clearance left of blade allows users to rip 36 in. x 36 in. tile in half.
  • 8-1/2 in. crosscut capacity is ideal for cutting 6 in. sills and 8 in. x 48 in. planks at a 30% offset.
  • 91 pounds for portability to and from the jobsite.
  • 28-7/8 in. width from column to cart edge fits through standard 30 in. door frames.
  • 15 Amp motor provides 1220 MWO for demanding applications.
  • 18 in. x 36 in. and 24 in. x 24 in. tile fully contained within water tray system, helping keep the work area clean and dry.
  • Integrated storage for the cart extension, miter guide, and wrenches keeps accessories with the saw during trasportation.
Weight 139.0 LB
EAN or UPC 885911561259
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison