- SHELL 10" HEAVY DUTY WET TILE SAW
description
- For the professional tile installer, this 10 in High Capacity Wet Tile Saw provides 37 in rip cut capacity, 8-1/2 in crosscut capacity, and 1/32 in over 30 in accuracy. The rip cut capacity, along with an 18 in. cutting clearance (left of blade), allow you to rip 36 in x 36 in tile in half. The crosscut capacity is ideal for 6 in. sill cutting and up to 8 in x 48 in plank cutting at a 30% offset. Perform rip cuts up to 41 in with plunge. The 28-7/8 in width from column to cart edge allows you to pass through standard 30 in. door frames. When the water tray system is installed, 18 in. x 36 in. and 24 in. x 24 in tiles are fully contained within the coverage area, limiting mess when working indoors. And, at 91 lbs., its made for portability to and from the jobsite.
features
- Cut-line indicator, rigid frame, and stainless steel rollers provide cutting accuracy to within 1/32 in. over 30 in. cuts
- 37 in. rip cut capacity (41 in. with plunge) and 18 in. cutting clearance left of blade allows users to rip 36 in. x 36 in. tile in half
- 8-1/2 in. crosscut capacity is ideal for cutting 6 in. sills and 8 in. x 48 in. planks at a 30% offset
- 91 pounds for portability to and from the jobsite
- 28-7/8 in. width from column to cart edge fits through standard 30 in. door frames
- 15 Amp motor provides 1220 MWO for demanding applications
- 18 in. x 36 in. and 24 in. x 24 in. tile fully contained within water tray system, helping keep the work area clean and dry
- Integrated storage for the cart extension, miter guide, and wrenches keeps accessories with the saw during trasportation
| Weight | 119.0 LB |
| EAN or UPC | 885911561235 |

