Skip to content Skip to navigation menu
DeWaltD26960

D26960

HEAVY DUTY HEAT GUN w / LCD DISPLAY
Item #110352943
  • HEAVY DUTY HEAT GUN w / LCD DISPLAY
DeWaltD26960
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HEAVY DUTY HEAT GUN w / LCD DISPLAY

description

  • LCD display allows user to adjust temperature within 50 degree increments.

features

  • Built-in overload protection shuts the heating element down and prevents burn up
  • Built-in hang ring adds a convenient storage feature
  • Cord protector keeps the cord from tearing away from the housing
  • Lightweight and compact design weighs only 2.1 lbs
Weight 0.0 LB
EAN or UPC 885911178136
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison