Skip to content Skip to navigation menu
DeWaltD26950

D26950

HEAVY DUTY HEAT GUN
Item #103715407
  • HEAVY DUTY HEAT GUN
DeWaltD26950
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HEAVY DUTY HEAT GUN

description

  • The DeWalt D26950 heat gun has a variable temperature setting that lets you customize the tool to your application. The variable temperatures allow you to adjust the heat settings on this heat gun depending on whether you need low-temperature heating or full-force heat for the task at hand. The D26950 comes with built-in overload protection that shuts the heating elements down and prevents burn up — extended the life of the heat gun and increasing safety. The D26950 heat gun isn't just about performance
  • it's also about comfort with a lightweight, compact design with a an ergonomic comfort grip — eliminating fatigue for extended use.

features

  • Variable temperature control allows for adjustment of the heat settings
  • Built-in overload protection shuts the heating element down and prevents burn up
  • Lightweight and compact design, weighs only 2.1 lbs
  • Ergonomic comfort grip provides greater comfort for long hours of use
Weight 3.17 LB
EAN or UPC 885911178112
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison