
description
- The DeWalt D26676 3-1/4-inch Portable Hand Planer with High Speed Steel Blade has a powerful 5.5 Amp motor that provides a smooth, even finish in the hardest of woods. With 34,000 cuts per minute, the DeWalt D26676 achieves a fast removal rate. The DeWalt D26676 also accepts reversible carbide blades (Not Included) for improved blade life and material finish.
features
- Powerful 5.5 Amp motor provides a smooth, even finish in the hardest of woods
- 34,000 cuts per minute achieve a fast removal rate
- 1/16-in (1.5mm) maximum depth of cut
- Includes industry-standard large, resharpenable high speed steel blades for straight edging or framing applications
- Also accepts reversible carbide blades for improved blade life and material finish
- Calibrated depth adjustment knob to 1/16-in (1.5mm approximately)
- Precision-machined front and back aluminum shoes ensure parallelism of cut
- Kickstand allows user to rest the planer on work surface without gouging the material
- Precision machined groove in front shoe allows for edge chamfering
Weight | 8.85 LB |
EAN or UPC | 885911212120 |
