
- 40LB Demolition Hammer Kit
description
- The D25960K 40 lb demo hammer is a high-performance drill powered by 35 joules of impact energy that protects professionals with reduced vibration felt at the handles using the active vibration control® technology.
features
- Active vibration control shocks reduce vibration felt by the user at the handles - A perform and protect feature
- 35 joules of impact energy provides maximum demolition performance
- 15 amp motor provides maximum power and overload protection
- Soft start help the user maintain control of the tool
- Rubber coated handles provide greater comfort and control
- Wheeled kit provides storage and ability to easily move the tool
- Uses 1-1/8 In. demo steel
- Includes demo hammer, wheeled kit box, users guide, and bull point chisel
Weight | 0.0 LB |
EAN or UPC | 885911241786 |
