description
- The 22-pound SDS MAX Demolition Hammer with its durable and hard-hitting German engineered mechanism delivers category-leading 19.4 Joules of impact energy. Constant speed electronics allows the tool to maintain speed under load, even in the hardest concrete. This tool is ideally suited for horizontal and downward facing chipping applications along the mid-to-lower wall and floor. SHOCKS Active Vibration Control® technology reduces vibration felt by the user for less fatigue and greater productivity. This tool comes Tag Ready™ so users can attach the DEWALT Tag™ and track its location virtually anywhere via the DEWALT Tool Connect™ app.
features
- SHOCKS Active Vibration Control® protects the user from the effects of vibration, including numbness and tingling in the hands
- Constant speed electronics allows the tool to maintain speed under heavy loads, including in higher PSI concrete
- Variable speed dial offers users more control by adjusting speed of drilling or chipping based upon the thickness and density of the material
- Tag Ready™ capability to connect the tool to the DEWALT Tool Connect™ app for tracking and inventory management
- Demolition and concrete contractors will use these dedicated chipping hammers to remove over-poured concrete once forms are taken off
- Used to create a hole in a concrete wall, by scoring the concrete then break away all concrete inside the scored edges
- Used to install pipework or wiring underground after the slab is poured by scoring the section needing demolition, then chipping away the concrete inside the scored edges
- Used to pulverize the top layer of concrete using a bushing tool attached to the demolition hammer (sold separately)
- Used to chip away bricks along a brick wall or tile away from the surface of the floor or wall
| Weight | 0.0 LB |
| EAN or UPC | 885911551830 |

