
- 1 1/8IN SDS COMB HAMMER E-CLUTCH
description
- The DEWALT D25416K 1-1/8 In. SDS rotary hammer features shocks - active vibration control which reduces vibration and fatigue felt by the user. E-clutch anti-rotational technology provides control of tool in the event of a bit jam, and a 3-mode selector allows for easy switching between hammerdrill, rotary only, and chipping only. This unit also features a 9.0 Amp motor that provides high performance and overload protection. It offers 3.34 ft-lbs. Impact English which delivers hard hitting power for fast drilling and chipping applications. A forward/reverse switch allows user to back out the bit in a bind up situation and helps in removal of fasteners. Includes: 360 side handle, kit box, depth rod, and instruction manual.
features
- E-clutch anti-rotational technology provides the next level of control for users during bind up situations
- Shocks - active vibration control
- reduces vibration and fatigue felt by the user
- 3-Mode selector allows for easy switching between hammerdrill, rotary only, and chipping only
- 9.0 Amp motor provides high performance and overload protection
Weight | 14.95 LB |
EAN or UPC | 885911373517 |
