Skip to content Skip to navigation menu
DeWaltD25301D

D25301D

Dust Extractor Telescope w/ Hose for SDS Rotary Hammers
Item #117182857
DeWaltD25301D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The D25301D dust extractor telescope with hose for SDS rotary hammers filters dust and debris during high performance drilling. Dust extraction lasts two seconds after drill is switched off for an efficient clean.

features

  • Integrated depth stop
  • Optimized compact design for tight spaces and visibility
  • Fits DEWALT 7/8-in and 1-in SDS+ rotary hammers
  • Dust extractor telescope and side handle fits DEWALT corded and cordless SDS+ rotary hammers 1-in and below
  • Up to 5/8-in diameter carbide drill bit may be used
  • Replaceable dust nozzle and lightweight at only 2.6 lbs
  • Connect to DWV012 HEPA vac with DWV9130
  • Quick fit system for easy tool free attachment and release
  • Includes dust extractor telescope, side-handle and hose
Weight 3.14 LB
EAN or UPC 885911220101
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison