
- 1-1/8IN SDS D-HANDLE ROTARY HAMMER
description
- D25263K 1-1/8-in SDS+ rotary hammer kit is a light weight, low vibration, high-performance drill designed for demands of todays contractor. The durable German engineered mechanism delivers 3.0 joules of impact energy that delivers up to 15% faster speed of application that professionals demand. The active vibration control technology employed delivers reduced user vibration for less user fatigue and greater productivity.
features
- Shocks - active vibration control, reduces vibration felt at the handles
- 8.5 Amp high performance motor
- 3.0 Joules impact energy for fast drilling and chipping speed
- Rotating brush ring delivers full power/torque in forward and reverse
- Integral clutch reduces sudden, high torque reactions if bit jams
- Compatible with D25301D drilling dust extraction system
- Includes (1) D25263 rotary hammer, (1) 360 degree side handle, (1) depth rod and kit box
Weight | 11.7 LB |
EAN or UPC | 885911379878 |
