description
- BLACK+DECKER, 18-in electric chain saw, 15A motor, 18-in Oregon low kickback bar and chain for improved cutting performance, tool free chain tensioning for quick and easy chain adjustments, automatic oiling system ensures constant bar and chain lubrication, chain break for optimal safety during usage, clear window for oil visibility, 2 year limited warranty.
features
- BLACK+DECKER 15-amp, 18-in corded electric chainsaw is ideal for tree pruning and cutting branches up to 18-in thick
- Push start button provides quick and effortless startups, so you can get the job done fast
- Low-kickback bar and chain reduce kickback force and frequency
- Tool-free chain tensioning system adjusts the chain quickly and easily to eliminate slack and prevent damage
- Auto-oiling mechanism ensures the chain stays lubricated, and oil level indicator window allows you to gauge oil usage
- Extension cord retainer prevents accidental unplugging from the tool to the power source
- Guide bar scabbard protects the tool in storage and during transportation
- 2-year limited warranty gives you peace of mind
| Weight | 16.7 LB |
| EAN or UPC | 885911380706 |

