description
- Perfect for lawns up to 1/4 acre, this versatile 20-in cordless mower lets you mulch, bag or side-discharge clippings to suit your needs. It comes with two batteries, and you will love how the EDGEMAX™ design lets you mow right up to fences and edges. Adjust cutting height with a single lever, and simply fold the handle for compact storage-no tools necessary.
features
- Mulching, bagging and side discharge of grass clippings gives you 3-in-1 versatility
- Two 40V MAX lithium ion batteries are included for twice the runtime (Maximum initial battery voltage is 40-volts
- Nominal voltage is 36-volts)
- One lever adjusts the cutting height anywhere from 1-1/2-in to 4-in, without tools
- Mow right up to edges and spend less time trimming thanks to the EDGEMAX™ design
- A convenient easy-fold handle saves storage space
- Includes: (1) CM2043 40V MAX Cordless Mower, (1) Grass Bag, (2) 40V MAX Lithium Ion Batteries and (1) Charger
| Weight | 53.65 LB |
| EAN or UPC | 885911509329 |

