Skip to content Skip to navigation menu
DeWaltBV6600

BV6600

12 AMP BLOWER VAC - PREMIUM DISPOSABLE
Item #117449616
  • 12 AMP BLOWER VAC - PREMIUM DISPOSABLE
DeWaltBV6600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 AMP BLOWER VAC - PREMIUM DISPOSABLE

description

  • The BLACK+DECKER BV6600 High Performance Blower/Vac/Mulcher features a 250 mph blower that blows through leaves and debris with ease. This unit is 50% Quieter for less noise during blowing (Maximum noise level compared to BLACK+DECKER model LH4500 utilizing EN ISO 3744 sound measurement test procedure). A high impact metal fan prevents clogging when mulching, while grinding up to 16 bags of mulch down to one. It also has variable speed selections for flower beds and powerful enough for matted leaves. The 12 amp motor 3-in-1 blower, vacuum and mulcher keeps the yard neat and tidy. This system allows for tool-free changing between vacuum and blower in seconds and a built-in cord retainer keeps the extension in place and plugged in for uninterrupted use. An easy-empty reusable leaf bag design saves time and effort and includes 3 disposable bags: simply tie and toss for quick, easy cleanup. This blower is ideal for clearing driveways, sidewalks, decks and garages of debris and fall leaves from yard and the heavy-duty vacuum is ideal for vacuuming leaves, grass clippings, twigs, pine needles and other lawn debris. Includes: (1) BV5600 Motor Head, (3) Disposable Leaf Bags, (1) Diffuser for use with Disposable Bags, (1) Detachable Shoulder Strap, (1) Concentrator, (1) Blow Tube, (1) Vacuum Tube, EZ-Empty Reusable Bag Assembly.

features

  • This 250 mph blower blows through leaves and debris with ease
  • High impact metal fan prevents clogging when mulching, while grinding up to 16 bags of mulch down to one
  • 2 Speed selections for flower beds and powerful enough for matted leaves
  • Disposable leaf bag system for easy, no hassle leaf disposal
  • Variable-speed selections for flower beds and powerful enough for matted leaves
  • The 12-amp motor 3-in-1 blower, vacuum, and mulcher keeps the yard neat and tidy
  • Tool-free changing between vacuum and blower in seconds
  • Easy-empty, reusable leaf bag design saves time and effort
  • Built-in cord retainer keeps the extension in place and plugged in for uninterrupted use
Weight 15.9 LB
EAN or UPC 885911317313
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison