
description
- The BLACK+DECKER BV3600 blower Vac has a powerful 12 amp motor. It has three-in-one functions
- blower, vacuum, and mulches that keeps the yard neat and tidy. The 230 mph blower blows through leaves and debris with ease. It is for clearing driveways, sidewalks, decks, and garages of debris and fall leaves from yard. The heavy-duty vacuum is ideal for vacuuming leaves, grass clippings, twigs, pine needles, and other lawn debris. It incorporates the anti-clog vortex impeller that prevents clogging when mulching, while grinding up to 10 bags of mulch down to one. This blower has two speed selections making it versatile for flower beds and powerful enough for matted leaves. It has tool-free switching between vacuum and blower in seconds and an easy-empty bag design that saves time and effort. It also has a built-in cord retainer that keeps the extension in place and plugged in for uninterrupted use.
features
- The 12 amp motor three-in-one blower, vacuum, and mulches keeps the yard neat and tidy
- The 230 mph blower blows through leaves and debris with ease
- The Anti-Clog Vortex Impeller™ prevents clogging when mulching, while grinding up to 10 bags of mulch down to one
- Two speed selections for flower beds and powerful enough for matted leaves
- 69 dBA means less noise during operation, so you won’t disturb your neighbors
- Lightweight 8.1-lb design is easy to handle, so your yard is always neat and tidy
- Tool-free changes allow you to easily switch between blower and vacuum mode, and the easy-empty blower vacuum bag saves time and effort
- Built-in cord retainer keeps the extension cord in place and plugged in for uninterrupted use and convenience
- Includes (1) BV3600 blower vac, (1) concentrator, (1) blow tube, (1) vacuum tube, (1) collection bag
Weight | 12.55 LB |
EAN or UPC | 885911266901 |
