Skip to content Skip to navigation menu
DeWaltBV-008

BV-008

DISPOSABLE BLOWER VAC BAG - 5 PACK
Item #117182955
DeWaltBV-008
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The BLACK+DECKER BV-008 disposable blower Vac leaf bags are great for no hassle- quick clean up by simply tying and tossing disposable bags. These work with BLACK+DECKER blower AVC's: BV3600, BV3800, BV5600, BV6000, BV6600, LH4500, LH5000, LH5500, but to work properly the diffuser and strap must be owned or purchased (BV-009). Discard disposable bags in accordance with local regulations. Conforms to ASTM D-6400 and it is 100% compostable. Ensure that elastic is removed before disposing of the bag. Each package contains 5 disposable bags.

features

  • No hassle- Quick clean up by simply tying and tossing disposable bags
  • Works with BLACK+DECKER Blower Vacs: BV3600, BV3800, BV5600, BV6000, BV6600, LH4500, LH5000, LH5500, but to work diffuser and strap must be owned or purchased (BV-009)
  • Discard disposable bags in accordance with local regulations (ensure elastic is removed before disposing of the bag)
  • Conforms to ASTM D-6400 and it is 100% compostable
  • Manufactured by BLACK+DECKER
Weight 0.644 LB
EAN or UPC 885911317337
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison