
- REMOVABLE PACK STICK VACUUM - PET
description
- The BLACK+DECKER™ POWERSERIES™ Extreme™ Pet 20V MAX Cordless Stick Vacuum features the 3X Cleaning System: 1) Floorhead angle is designed to clean up multiple surfaces, from hard floors, to area rugs, and carpets
- 2) The v-shaped bristle pattern is designed to pick up messes of various sizes, including pet hair, dust, and crumbs 3) The patented anti-tangle brush bar is designed to minimize hair wrap and maximize suction power. The front-facing dustbin gives quick access when emptying, and allows the vacuum to lay flat for hard-to-reach areas. The built-in twist to clean filter provides up to twice the suction power. 3-speed control lets you select the right power for clean up on hard surfaces, area rugs, or powerful pick up on carpet. The POWERSERIES Extreme stick vacuum delivers up to 55 minutes of run time (in low speed with brush bar turned off). Detach the removable 20V MAX (maximum initial battery voltage (measured without workload) is 20 volts, nominal voltage is 18) battery to charge separately from the vacuum, or leave in your vacuum to charge while it self stands or when placed on its wall mount.
features
- 3X Cleaning System designed for multi-surface clean up, multi-debri pick up, and an anti-tangle brush bar
- Up to 75% better pick up on carpet (compared to BLACK+DECKER HCUA525JP)
- Patented brush bar with rubber bristles engineered to remove pet hair and stubborn dirt
- Twist to clean: built-in filter cleaner provides up to twice the suction
- Removable battery for convenient charging in or out of the vacuum
- 3-speed control for cleaning hard floors, area rugs, and carpet
- Front-facing dustbin gives quick access when emptying, and allows vacuum to lay flat for hard-to-reach areas
- Convert to use as hand vacuum for versatile cleaning on stairs, furniture, hard-to-reach areas and more
- Easily empty dustbin with one touch
Weight | 10.75 LB |
EAN or UPC | 885911646710 |
