Skip to content Skip to navigation menu
DeWaltBSV2020G

BSV2020G

20V REMOVABLE PACK STICK VACUUM - GEN WM
Item #119013181
  • 20V REMOVABLE PACK STICK VACUUM - GEN WM
DeWaltBSV2020G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V REMOVABLE PACK STICK VACUUM - GEN WM

description

  • The POWERSERIES™ Extreme™ 20V MAX* Cordless Stick Vacuum features the 3X Cleaning System: 1) Floorhead angle is designed to clean up multiple surfaces, from hard floors, to area rugs, and carpets
  • 2) The v-shaped bristle pattern is designed to pick up messes of various sizes, including dust, crumbs, and hair
  • 3) The patented anti-tangle brush bar is designed to minimize hair wrap and maximize suction power. The front-facing dustbin gives quick access when emptying, and allows the vacuum to lay flat for hard-to-reach areas. The built-in twist to clean filter provides up to twice the suction power. 3-speed control lets you select the right power for clean up on hard surfaces, area rugs, or powerful pick up on carpet. The POWERSERIES Extreme stick vacuum delivers up to 55 minutes of run time**. Detach the removable 20V MAX* battery to charge separately from the vacuum, or leave in your vacuum to charge while it self stands or when placed on its wall mount.

features

  • 3X Cleaning System designed for multi-surface clean up, multi-debris pick up, and an anti-tangle brush bar
  • Twist to clean: built-in filter cleaner provides up to twice the suction
  • Removable battery for convenient charging in or out of the vacuum
  • Up to 55 minutes of runtime**
Weight 10.25 LB
EAN or UPC 885911676205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison