Skip to content Skip to navigation menu
DeWaltBSV2020

BSV2020

REMOVABLE PACK STICK VACUUM
Item #119013180
  • REMOVABLE PACK STICK VACUUM
DeWaltBSV2020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • REMOVABLE PACK STICK VACUUM

description

  • The POWER SERIES™ Extreme™ 20V MAX Cordless Stick Vacuum features the 3X Cleaning System: 1) Floor head angle is designed to clean up multiple surfaces, from hard floors, to area rugs, and carpets
  • 2) The v-shaped bristle pattern is designed to pick up messes of various sizes, including dust, crumbs, and hair
  • 3) The patented anti-tangle brush bar is designed to minimize hair wrap and maximize suction power. The front-facing dustbin gives quick access when emptying, and allows the vacuum to lay flat for hard-to-reach areas. The built-in twist to clean filter provides up to twice the suction power. 3-speed control lets you select the right power for clean up on hard surfaces, area rugs, or powerful pick up on carpet. The POWER SERIES Extreme stick vacuum delivers up to 55 minutes of run time (in low speed with brush bar turned off). Detach the removable 20V MAX battery to charge separately from the vacuum, or leave in your vacuum to charge while it self stands or when placed on its wall mount. 20V MAX - Maximum initial battery voltage (measured without workload) is 20 volts, nominal voltage is 18 volts.

features

  • 3X Cleaning System designed for multi-surface clean up, multi-debris pick up, and an anti-tangle brush bar
  • Up to 75% better pick up on carpet (compared to BLACK+DECKER HCUA525J)
  • Twist to clean: built-in filter cleaner provides up to twice the suction
  • Removable battery for convenient charging in or out of the vacuum
  • Up to 55 minutes of runtime (in low speed with brush bar turned off)
  • 3-speed control for cleaning hard floors, area rugs, and carpet
  • Self-standing design: no leaning necessary
  • Front-facing dustbin gives quick access when emptying, and allows vacuum to lay flat for hard-to-reach areas
  • Convert to use as hand vacuum for versatile cleaning on stairs, furniture, hard-to-reach areas, and more
Weight 10.4 LB
EAN or UPC 885911646703
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison