- 7A CORDED RECIPROCATING SAW
description
- Get your quick cutting projects done with ease using the 7 Amp Reciprocating Saw. The 7 Amp power easily cuts through a variety of materials including wood, metal, and plastics. The removeable branch holder secures limbs, helping you cut efficiently without shaking and vibration. Make blade changes quickly using the tool-free blade clamp. The comfort grip overmold helps reduce vibration and stinging hands.
features
- REDUCED VIBRATION: Removeable Branch Holder secures limbs to reduce shaking and vibration
- VERSATILE: 7 Amp provides the power to complete a variety of cuts across many materials
- QUICK BLADE CHANGE: Tool free blade release makes accessory changing quick and easy
- LIGHTWEIGHT: Under 6-lbs, it reduces fatigue and makes cutting easier to complete
- COMFORTABLE: Overmold grip limits vibration to your hands
- Includes (1) General Purpose Reciprocating Saw Blade
| Weight | 6.4 LB |
| EAN or UPC | 885911715713 |

